Intermatic FF32H 2-Hour Spring Loaded Wall Timer with Hold | Graybar Store
Intermatic - 2-Hour Spring Loaded Wall Timer with Hold - FF32H
+ / - Hover over image to Zoom
Other Views

    2-Hour Spring Loaded Wall Timer with Hold

    Manufacturer: Intermatic
    Manufacturer #: FF32H
    SKU: 88138545
    $53.98
    Checking Pricing
         
    Enclosure Type (Nema):Non-NEMA Wall Box
    Time Cycle:2 hr
    Switch Type:SPST
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FF32H
    • Color Silver
    • Enclosure Type (Nema) Non-NEMA Wall Box
    • Switch Type SPST
    • Time Cycle 2 hr
    • SAP Material Type ZSTD
    • Country of Origin TN - Tunisia
    Product Overview:
    Commerical 2 Hour 125-277 V SPDT spring loaded wall timer with brushed metal finish.