Intermatic FD32H 2-Hour Spring Loaded Wall Timer, Ivory | Graybar Store
Intermatic - 2-Hour Spring Loaded Wall Timer, Ivory - FD32H
+ / - Hover over image to Zoom
Other Views

    2-Hour Spring Loaded Wall Timer, Ivory

    Manufacturer: Intermatic
    Manufacturer #: FD32H
    SKU: 91003040
    $53.98
    Checking Pricing
         
    Clock Motor Voltage:277V
    Time Cycle:2 hr
    Switch Type:SPST
    Enclosure Type (Nema):Non-NEMA Wall Box
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FD32H
    • Color Ivory
    • Clock Motor Voltage 277V
    • Enclosure Type (Nema) Non-NEMA Wall Box
    • Switch Type SPST
    • Time Cycle 2 hr
    • SAP Material Type ZSTD
    • Country of Origin TN - Tunisia
    Product Overview:
    2 Hour 125-277 V SPDT spring load wall timer with Ivory finish.