B-Line (Eaton) B231ZN 2- Hole Zinc Plated Steel 90-Degree Corner Angle | Graybar Store
B-Line (Eaton) - 2- Hole Zinc Plated Steel 90-Degree Corner Angle - B231ZN
+ / - Hover over image to Zoom
Other Views

    2- Hole Zinc Plated Steel 90-Degree Corner Angle

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B231ZN
    SKU: 88035555
    $12.72
    Checking Pricing
         
    No. of Holes:2
    Length From Bend (Inches):1-5/8 x 2-1/4 in.
    Brand or Series:Cooper Bline
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B231ZN
    • Type Gusseted Shelf Angle
    • Brand or Series Cooper Bline
    • Length From Bend (Inches) 1-5/8 x 2-1/4 in.
    Product Overview:
    2-Hole zinc plated steel 90-degree corner angle, length from bend 1-5/8 and 2-1/4 in.