Burndy YA6CL2TC1045 2-Hole Tubular Terminal Compression Code Conductor Without Inspection Window | Graybar Store
Burndy - 2-Hole Tubular Terminal Compression Code Conductor Without Inspection Window - YA6CL2TC1045
+ / - Hover over image to Zoom
Other Views

    2-Hole Tubular Terminal Compression Code Conductor Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA6CL2TC1045
    SKU: 91035412
    $8.61
    Checking Pricing
         
    Wire Size:6 AWG
    Size (Inches):1.94 L
    Stud Size (Inches):10 AWG
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA6CL2TC1045
    • Die Color Blue
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 1.94 L
    • Stud Size (Inches) 10 AWG
    • Wire Size 6 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    YA 2-Hole Tubular Terminal Compression Code Conductor Without Inspection Window, Copper, Size (Inches): 1.94 L in, Finish: Electro Tin-Plated, Wire Size: 6 AWG, Die Color: Blue