Burndy YA6CL2TC516 2-Hole Tubular Terminal Compression Code Conductor With Inspection Window | Graybar Store
Burndy - 2-Hole Tubular Terminal Compression Code Conductor With Inspection Window - YA6CL2TC516
+ / - Hover over image to Zoom
Other Views

    2-Hole Tubular Terminal Compression Code Conductor With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA6CL2TC516
    SKU: 92135070
    $5.17
    Checking Pricing
         
    Wire Size:6 AWG
    Size (Inches):2.78 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):5/16
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA6CL2TC516
    • Die Color Blue
    • Finish Electro Tin-Plated
    • Materials Copper
    • Size (Inches) 2.78 L
    • Stud Hole Spacing 1 in.
    • Stud Size (Inches) 5/16
    • Wire Size 6 AWG
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Tubular Terminal Compression Code Conductor With Inspection Window, Copper, Size (Inches): 2.78 L in, Finish: Electro Tin-Plated, Wire Size: 6 AWG, Die Color: Blue