Burndy YA2C2TC14E1 2-Hole Tubing Without Inspection Window | Graybar Store
Burndy - 2-Hole Tubing Without Inspection Window - YA2C2TC14E1
+ / - Hover over image to Zoom
Other Views

    2-Hole Tubing Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA2C2TC14E1
    SKU: 99505111
    $8.47
    Checking Pricing
         
    Wire Size:2 AWG
    Size (Inches):2.86 L
    Stud Hole Spacing:5/8 in.
    Stud Size (Inches):1/4
    Die Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA2C2TC14E1
    • Die Color Brown
    • Finish Electro Tin-Plated
    • Materials Copper
    • Size (Inches) 2.86 L
    • Stud Hole Spacing 5/8 in.
    • Stud Size (Inches) 1/4
    • Wire Size 2 AWG
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Tubing Without Inspection Window, Copper, Size (Inches): 2.86 L in, Finish: Electro Tin-Plated, Wire Size: 2 AWG, Die Color: Brown