Burndy YA322TC38 2-Hole Tubing Without Inspection Window | Graybar Store
Burndy - 2-Hole Tubing Without Inspection Window - YA322TC38
+ / - Hover over image to Zoom
Other Views

    2-Hole Tubing Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA322TC38
    SKU: 92106297
    $18.37
    Checking Pricing
         
    Wire Size:400 kcmil
    Size (Inches):4.66 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA322TC38
    • Die Color Blue
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 4.66 L
    • Stud Hole Spacing 1 in.
    • Stud Size (Inches) 3/8
    • Wire Size 400 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ 2-Hole Tubing Without Inspection Window, Copper, Size (Inches): 4.66 L in, Finish: Electro Tin-Plated, Wire Size: 400 kcmil, Die Color: Blue