Burndy 2-Hole Tubing With Inspection Window Electro Tin-Plated | Graybar Store
Burndy - 2-Hole Tubing With Inspection Window Electro Tin-Plated
+ / - Hover over image to Zoom
Other Views

    2-Hole Tubing With Inspection Window Electro Tin-Plated

    Manufacturer: Burndy
         

    • Manufacturer Burndy
    • Finish Electro Tin-Plated
    • Materials Copper
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wire Size
    Size (Inches)
    Stud Hole Spacing
    Stud Size (Inches)
    Die Color
    Price
    YAZ1C2N
    99505328
    1 AWG
    4.82 L in
    1-3/4 in.
    1/2 in
    Green
    $
    13
    .37
    /
    EA
    99505328
    Wire Size
    1 AWG
    Size (Inches)
    4.82 L in
    Stud Hole Spacing
    1-3/4 in.
    Stud Size (Inches)
    1/2 in
    Die Color
    Green
    $
    13
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    YAZ6C2N
    98318194
    6 AWG
    4.4 L
    1-3/4 in.
    1/2
    Blue
    $
    9
    .09
    /
    EA
    98318194
    Wire Size
    6 AWG
    Size (Inches)
    4.4 L
    Stud Hole Spacing
    1-3/4 in.
    Stud Size (Inches)
    1/2
    Die Color
    Blue
    $
    9
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    YAZ272TC38
    99505298
    3/0 AWG
    3.8 L in
    1 in.
    0.375
    Orange
    $
    15
    .49
    /
    EA
    99505298
    Wire Size
    3/0 AWG
    Size (Inches)
    3.8 L in
    Stud Hole Spacing
    1 in.
    Stud Size (Inches)
    0.375
    Die Color
    Orange
    $
    15
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99505328 SKU, 99505328 ANALYTICS...
    Stud Hole Spacing
    1-3/4 in.
    Stud Size (Inches)
    1/2 in
    Die Color
    Green
    Price
    $
    13
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98318194 SKU, 98318194 ANALYTICS...
    Stud Hole Spacing
    1-3/4 in.
    Stud Size (Inches)
    1/2
    Die Color
    Blue
    Price
    $
    9
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99505298 SKU, 99505298 ANALYTICS...
    Stud Hole Spacing
    1 in.
    Stud Size (Inches)
    0.375
    Die Color
    Orange
    Price
    $
    15
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available