Burndy YAZ1C2TC14 2-Hole Tubing With Inspection Window | Graybar Store
Burndy - 2-Hole Tubing With Inspection Window - YAZ1C2TC14
+ / - Hover over image to Zoom
Other Views

    2-Hole Tubing With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ1C2TC14
    SKU: 99505329
    $11.99
    Checking Pricing
         
    Wire Size:1 AWG
    Size (Inches):3.01 L
    Stud Hole Spacing:5/8 in.
    Stud Size (Inches):1/4
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ1C2TC14
    • Die Color Green
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 3.01 L
    • Stud Hole Spacing 5/8 in.
    • Stud Size (Inches) 1/4
    • Wire Size 1 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Tubing With Inspection Window, Copper, Size (Inches): 3.01 L in, Finish: Electro Tin-Plated, Wire Size: 1 AWG, Die Color: Green