Burndy YAZ1C2TC38 2-Hole Tubing With Inspection Window | Graybar Store
Burndy - 2-Hole Tubing With Inspection Window - YAZ1C2TC38
+ / - Hover over image to Zoom
Other Views

    2-Hole Tubing With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ1C2TC38
    SKU: 99505306
    $12.38
    Checking Pricing
         
    Wire Size:1 AWG
    Size (Inches):3.57 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ1C2TC38
    • Die Color Green
    • Finish Electro Tin-Plated
    • Materials Copper
    • Size (Inches) 3.57 L
    • Stud Hole Spacing 1 in.
    • Stud Size (Inches) 3/8
    • Wire Size 1 AWG
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Tubing With Inspection Window, Copper, Size (Inches): 3.57 L in, Finish: Electro Tin-Plated, Wire Size: 1 AWG, Die Color: Green