Burndy YAZ272TC38 2-Hole Tubing With Inspection Window | Graybar Store
Burndy - 2-Hole Tubing With Inspection Window - YAZ272TC38
+ / - Hover over image to Zoom
Other Views

    2-Hole Tubing With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ272TC38
    SKU: 99505298
    $15.49
    Checking Pricing
         
    Wire Size:3/0 AWG
    Size (Inches):3.8 L in
    Stud Hole Spacing:1 in.
    Stud Size (Inches):0.375
    Die Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ272TC38
    • Die Color Orange
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 3.8 L in
    • Stud Hole Spacing 1 in.
    • Stud Size (Inches) 0.375
    • Wire Size 3/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Tubing With Inspection Window, Copper, Size (Inches): 3.8 L in, Finish: Electro Tin-Plated, Wire Size: 3/0 AWG, Die Color: Orange