Burndy YAZ6C2TC10E2 2-Hole Tubing With Inspection Window | Graybar Store
Burndy - 2-Hole Tubing With Inspection Window - YAZ6C2TC10E2
+ / - Hover over image to Zoom
Other Views

    2-Hole Tubing With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ6C2TC10E2
    SKU: 99505245
    $9.14
    Checking Pricing
         
    Wire Size:6 AWG
    Size (Inches):2.65 L
    Stud Hole Spacing:3/4 in.
    Stud Size (Inches):10 AWG
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ6C2TC10E2
    • Die Color Blue
    • Finish Electro Tin-Plated
    • Materials Copper
    • Size (Inches) 2.65 L
    • Stud Hole Spacing 3/4 in.
    • Stud Size (Inches) 10 AWG
    • Wire Size 6 AWG
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Tubing With Inspection Window, Copper, Size (Inches): 2.65 L in, Finish: Electro Tin-Plated, Wire Size: 6 AWG, Die Color: Blue