Burndy YA29A5 2-Hole Tube Without Inspection Window | Graybar Store
Burndy - 2-Hole Tube Without Inspection Window - YA29A5
+ / - Hover over image to Zoom
Other Views

    2-Hole Tube Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA29A5
    SKU: 92133737
    $30.73
    Checking Pricing
         
    Wire Size:250 kcmil
    Size (Inches):4.06 L
    Stud Size (Inches):3/8
    Die Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA29A5
    • Die Color Red
    • Finish Electro Tin Plated
    • Materials Aluminum
    • Size (Inches) 4.06 L
    • Stud Size (Inches) 3/8
    • Wire Size 250 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Tube Without Inspection Window, Aluminum, Size (Inches): 4.06 L in, Finish: Electro Tin-Plated, Wire Size: 250 kcmil, Die Color: Red