Burndy YAV102TC1490 2-Hole Terminal With Inspection Window | Graybar Store
Burndy - 2-Hole Terminal With Inspection Window - YAV102TC1490
+ / - Hover over image to Zoom
Other Views

    2-Hole Terminal With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAV102TC1490
    SKU: 25155060
    $13.48
    Checking Pricing
         
    Wire Size:12 to 10 AWG, 14 to 10 AWG
    Size (Inches):1.45 L
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV102TC1490
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 1.45 L
    • Stud Size (Inches) 10 AWG
    • Wire Size 12 to 10 AWG, 14 to 10 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAV 2-Hole Terminal With Inspection Window, Copper, Size (Inches): 1.45 L in, Finish: Electro Tin-Plated, Wire Size: 12 to 10 AWG; 14 to 10 AWG