Raco 2094 1 in. Stamped Steel 2 Hole EMT Conduit Strap | Graybar Store
Raco - 1 in. Stamped Steel 2 Hole EMT Conduit Strap - 2094
+ / - Hover over image to Zoom
Other Views

    1 in. Stamped Steel 2 Hole EMT Conduit Strap

    Manufacturer: Raco
    Manufacturer #: 2094
    SKU: 88217781
    $0.99
    Checking Pricing
         
    Trade Size:1 in.
    Use With:Mounting EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2094
    • Materials Steel
    • Trade Size 1 in.
    • Use With Mounting EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® 2 Hole Straps, Stamped Steel, Trade Size 1 in.