Raco 2093 3/4 in. Stamped Steel 2 Hole EMT Conduit Strap | Graybar Store
Raco - 3/4 in. Stamped Steel 2 Hole EMT Conduit Strap - 2093
+ / - Hover over image to Zoom
Other Views

    3/4 in. Stamped Steel 2 Hole EMT Conduit Strap

    Manufacturer: Raco
    Manufacturer #: 2093
    SKU: 88217780
    $0.64
    Checking Pricing
         
    Trade Size:3/4 in.
    Use With:Mounting EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2093
    • Materials Steel
    • Trade Size 3/4 in.
    • Use With Mounting EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® 2 Hole Straps, Stamped Steel, Trade Size 3/4 in.