Thomas and Betts Homac L 500 N 2-Hole Straight Lug | Graybar Store
Thomas and Betts Homac - 2-Hole Straight Lug - L 500 N
+ / - Hover over image to Zoom
Other Views

    2-Hole Straight Lug

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: L 500 N
    SKU: 88316737
    $22.50
    Checking Pricing
         
    Wire Size:500 Str kcmil
    Size (Inches):6-1/16 L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # L 500 N
    • Finish Tin Plated
    • Size (Inches) 6-1/16 L
    • Wire Size 500 Str kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Homac® 2-Hole Straight Lug, Size (Inches): 6-1/16 L in, Finish: Tin-Plated, Wire Size: 500 Str kcmil