Thomas and Betts Blackburn AL6 2-Hole Straight Long Barrel Compression Lug | Graybar Store
Thomas and Betts Blackburn - 2-Hole Straight Long Barrel Compression Lug - AL6
+ / - Hover over image to Zoom
Other Views

    2-Hole Straight Long Barrel Compression Lug

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: AL6
    SKU: 88033680
    $11.68
    Checking Pricing
         
    Wire Size:1/0 AWG
    Size (Inches):6-5/8 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # AL6
    • Size (Inches) 6-5/8 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 1/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Blackburn® AL 2-Hole Straight Long Barrel Compression Lug, Aluminum, Size (Inches): 6-5/8 L in, Wire Size: 1/0 AWG