Thomas and Betts Blackburn AL20 2-Hole Straight Long Barrel Compression Lug | Graybar Store
Thomas and Betts Blackburn - 2-Hole Straight Long Barrel Compression Lug - AL20
+ / - Hover over image to Zoom
Other Views

    2-Hole Straight Long Barrel Compression Lug

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: AL20
    SKU: 88033673
    $18.61
    Checking Pricing
         
    Wire Size:500 kcmil
    Size (Inches):7-5/8 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # AL20
    • Size (Inches) 7-5/8 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 500 kcmil
    • Country of Origin MX - Mexico
    Product Overview:
    Blackburn® AL 2-Hole Straight Long Barrel Compression Lug, Aluminum, Size (Inches): 7-5/8 L in, Wire Size: 500 kcmil