Thomas and Betts 256-30695-886 2-Hole Standard Barrel Lug With Peep Hole | Graybar Store
Thomas and Betts - 2-Hole Standard Barrel Lug With Peep Hole - 256-30695-886
+ / - Hover over image to Zoom
Other Views

    2-Hole Standard Barrel Lug With Peep Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 256-30695-886
    SKU: 98411837
    $31.19
    Checking Pricing
         
    Wire Size:1/0 AWG
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Pink
    Size (Inches):3.78 L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 256-30695-886
    • Die Color Pink
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3.78 L
    Product Overview:
    Color-Keyed® 2-Hole Standard Barrel Lug With Peep Hole, Copper, Size (Inches): 3.78 L in, Finish: Electro Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink