Thomas and Betts 256-30695-252 2-Hole Standard Barrel Lug With Peep Hole | Graybar Store
Thomas and Betts - 2-Hole Standard Barrel Lug With Peep Hole - 256-30695-252
+ / - Hover over image to Zoom
Other Views

    2-Hole Standard Barrel Lug With Peep Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 256-30695-252
    SKU: 89030398
    $10.14
    Checking Pricing
         
    Wire Size:6 AWG
    Stud Hole Spacing:1 in.
    Stud Size (Inches):1/4
    Die Color:Blue
    Size (Inches):2.38 L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 256-30695-252
    • Die Color Blue
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.38 L
    Product Overview:
    Color-Keyed® 2-Hole Standard Barrel Lug With Peep Hole, Copper, Size (Inches): 2.38 L in, Finish: Electro Tin-Plated, Wire Size: 6 AWG, Die Color: Blue