Thomas and Betts 54286 2-Hole Standard Barrel Lug With Peep Hole | Graybar Store
Thomas and Betts - 2-Hole Standard Barrel Lug With Peep Hole - 54286
+ / - Hover over image to Zoom
Other Views

    2-Hole Standard Barrel Lug With Peep Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 54286
    SKU: 88264851
    $45.94
    Checking Pricing
         
    Wire Size:500 kcmil
    Size (Inches):5.07 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54286
    • Die Color Brown
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 5.07 L
    Product Overview:
    Blackburn® 2-Hole Standard Barrel Lug With Peep Hole, Copper, Size (Inches): 5.07 L in, Finish: Electro Tin-Plated, Wire Size: 500 kcmil, Die Color: Brown