Thomas and Betts 54265 2-Hole Standard Barrel Lug With Peep Hole | Graybar Store
Thomas and Betts - 2-Hole Standard Barrel Lug With Peep Hole - 54265
+ / - Hover over image to Zoom
Other Views

    2-Hole Standard Barrel Lug With Peep Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 54265
    SKU: 88264846
    $14.65
    Checking Pricing
         
    Wire Size:4/0 AWG
    Size (Inches):3.94 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Purple
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54265
    • Die Color Purple
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3.94 L
    Product Overview:
    Blackburn® 2-Hole Standard Barrel Lug With Peep Hole, Copper, Size (Inches): 3.94 L in, Finish: Electro Tin-Plated, Wire Size: 4/0 AWG, Die Color: Purple