Thomas and Betts 54204 2-Hole Standard Barrel Lug With Peep Hole | Graybar Store
Thomas and Betts - 2-Hole Standard Barrel Lug With Peep Hole - 54204
+ / - Hover over image to Zoom
Other Views

    2-Hole Standard Barrel Lug With Peep Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 54204
    SKU: 88264823
    $5.56
    Checking Pricing
         
    Wire Size:8 AWG
    Size (Inches):1.88 L
    Stud Hole Spacing:5/8 in.
    Stud Size (Inches):10 AWG
    Die Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54204
    • Die Color Red
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 1.88 L
    Product Overview:
    Blackburn® 2-Hole Standard Barrel Lug With Peep Hole, Copper, Size (Inches): 1.88 L in, Finish: Electro Tin-Plated, Wire Size: 8 AWG, Die Color: Red