Panduit LCD1-38D-E 2-Hole Standard Barrel Lug With Inspection Window | Graybar Store
Panduit - 2-Hole Standard Barrel Lug With Inspection Window - LCD1-38D-E
+ / - Hover over image to Zoom
Other Views

    2-Hole Standard Barrel Lug With Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCD1-38D-E
    SKU: 96070914
    $6.98
    Checking Pricing
         
    Wire Size:1 AWG
    Stud Size (Inches):3/8
    Stud Hole Spacing:1 in.
    Size (Inches):2.99 L
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCD1-38D-E
    • Die Color Green
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.99 L
    • Stud Hole Spacing 1 in.
    Product Overview:
    LCD 2-Hole Standard Barrel Lug With Inspection Window, Copper, Size (Inches): 2.99 L in, Finish: Tin-Plated, Wire Size: 1 AWG, Die Color: Green