Panduit LCD4-14A-L 2-Hole Standard Barrel Lug With Inspection Window | Graybar Store
Panduit - 2-Hole Standard Barrel Lug With Inspection Window - LCD4-14A-L
+ / - Hover over image to Zoom
Other Views

    2-Hole Standard Barrel Lug With Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCD4-14A-L
    SKU: 96046861
    $4.86
    Checking Pricing
         
    Wire Size:2 Sol AWG, 4 to 3 Str AWG
    Stud Size (Inches):1/4
    Stud Hole Spacing:0.63 in.
    Size (Inches):2.26 L
    Die Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCD4-14A-L
    • Die Color Grey
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.26 L
    • Stud Hole Spacing 0.63 in.
    Product Overview:
    LCD 2-Hole Standard Barrel Lug With Inspection Window, Copper, Size (Inches): 2.26 L in, Finish: Tin-Plated, Wire Size: 2 Sol AWG; 4 to 3 Str AWG, Die Color: Gray