Panduit LCD6-14AF-L 2-Hole Standard Barrel Lug With Inspection Window | Graybar Store
Panduit - 2-Hole Standard Barrel Lug With Inspection Window - LCD6-14AF-L
+ / - Hover over image to Zoom
Other Views

    2-Hole Standard Barrel Lug With Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCD6-14AF-L
    SKU: 25104243
    $5.94
    Checking Pricing
         
    Wire Size:6 AWG
    Stud Size (Inches):1/4
    Stud Hole Spacing:0.63 in.
    Size (Inches):1.66 L
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCD6-14AF-L
    • Die Color Blue
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 1.66 L
    • Stud Hole Spacing 0.63 in.
    Product Overview:
    LCD 2-Hole Standard Barrel Lug With Inspection Window, Copper, Size (Inches): 1.66 L in, Finish: Tin-Plated, Wire Size: 6 AWG, Die Color: Blue