Panduit LCD10-38D-L 2-Hole Standard Barrel Lug With Inspection Window | Graybar Store
Panduit - 2-Hole Standard Barrel Lug With Inspection Window - LCD10-38D-L
+ / - Hover over image to Zoom
Other Views

    2-Hole Standard Barrel Lug With Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCD10-38D-L
    SKU: 22123727
    $6.40
    Checking Pricing
         
    Wire Size:12 to 10 Sol AWG, 14 to 10 Str AWG
    Stud Size (Inches):3/8
    Stud Hole Spacing:1 in.
    Size (Inches):2.38 L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCD10-38D-L
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.38 L
    • Stud Hole Spacing 1 in.
    Product Overview:
    LCD 2-Hole Standard Barrel Lug With Inspection Window, Copper, Size (Inches): 2.38 L in, Finish: Tin-Plated, Wire Size: 12 to 10 Sol AWG; 14 to 10 Str AWG