Panduit LCD10-10A-L 2-Hole Standard Barrel Lug With Inspection Window | Graybar Store
Panduit - 2-Hole Standard Barrel Lug With Inspection Window - LCD10-10A-L
+ / - Hover over image to Zoom
Other Views

    2-Hole Standard Barrel Lug With Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCD10-10A-L
    SKU: 22123723
    $6.42
    Checking Pricing
         
    Wire Size:12 to 10 Sol AWG, 14 to 10 Str AWG
    Stud Size (Inches):10 AWG
    Stud Hole Spacing:0.63 in.
    Size (Inches):1.69 L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCD10-10A-L
    • Finish Tin-Plated
    • Materials Copper
    • Size (Inches) 1.69 L
    • Stud Hole Spacing 0.63 in.
    Product Overview:
    LCD 2-Hole Standard Barrel Lug With Inspection Window, Copper, Size (Inches): 1.69 L in, Finish: Tin-Plated, Wire Size: 12 to 10 Sol AWG; 14 to 10 Str AWG