Panduit LCD600-12-6 2-Hole Standard Barrel Lug With Inspection Lug | Graybar Store
Panduit - 2-Hole Standard Barrel Lug With Inspection Lug - LCD600-12-6
+ / - Hover over image to Zoom
Other Views

    2-Hole Standard Barrel Lug With Inspection Lug

    Manufacturer: Panduit
    Manufacturer #: LCD600-12-6
    SKU: 96090495
    $56.72
    Checking Pricing
         
    Wire Size:600 kcmil
    Stud Size (Inches):1/2
    Stud Hole Spacing:1-3/4 in.
    Size (Inches):5.42 L
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCD600-12-6
    • Die Color Green
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 5.42 L
    • Stud Hole Spacing 1-3/4 in.
    Product Overview:
    LCD 2-Hole Standard Barrel Lug With Inspection Lug, Copper, Size (Inches): 5.42 L in, Finish: Tin-Plated, Wire Size: 600 kcmil, Die Color: Green