Panduit LCD1/0-14A-X 2-Hole Standard Barrel Lug With Inspection Lug | Graybar Store
Panduit - 2-Hole Standard Barrel Lug With Inspection Lug - LCD1/0-14A-X
+ / - Hover over image to Zoom
Other Views

    2-Hole Standard Barrel Lug With Inspection Lug

    Manufacturer: Panduit
    Manufacturer #: LCD1/0-14A-X
    SKU: 96046864
    $7.04
    Checking Pricing
         
    Wire Size:1/0 AWG
    Stud Size (Inches):1/4
    Stud Hole Spacing:0.63 in.
    Size (Inches):2.57 L
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCD1/0-14A-X
    • Die Color Pink
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.57 L
    • Stud Hole Spacing 0.63 in.
    Product Overview:
    LCD 2-Hole Standard Barrel Lug With Inspection Lug, Copper, Size (Inches): 2.57 L in, Finish: Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink