Panduit LCD6-38AD-L 2-Hole Standard Barrel Lug With Inspection Lug | Graybar Store
Panduit - 2-Hole Standard Barrel Lug With Inspection Lug - LCD6-38AD-L
+ / - Hover over image to Zoom
Other Views

    2-Hole Standard Barrel Lug With Inspection Lug

    Manufacturer: Panduit
    Manufacturer #: LCD6-38AD-L
    SKU: 25043246
    $4.46
    Checking Pricing
         
    Wire Size:2 AWG
    Stud Size (Inches):1/4
    Stud Hole Spacing:0.63 to 1 in.
    Size (Inches):2.83 L
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCD6-38AD-L
    • Die Color Blue
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.83 L
    • Stud Hole Spacing 0.63 to 1 in.
    Product Overview:
    LCD 2-Hole Standard Barrel Lug With Inspection Lug, Copper, Size (Inches): 2.83 L in, Finish: Tin-Plated, Wire Size: 2 AWG, Die Color: Blue