Panduit LCDXN500-38D-6 2-Hole Standard Barrel Flex Lug With Inspection Window | Graybar Store
Panduit - 2-Hole Standard Barrel Flex Lug With Inspection Window - LCDXN500-38D-6
+ / - Hover over image to Zoom
Other Views

    2-Hole Standard Barrel Flex Lug With Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCDXN500-38D-6
    SKU: 25104911
    $36.81
    Checking Pricing
         
    Wire Size:500 kcmil
    Size (Inches):4.32 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCDXN500-38D-6
    • Die Color Pink
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 4.32 L
    • Stud Hole Spacing 1 in.
    Product Overview:
    LCDXN 2-Hole Standard Barrel Flex Lug With Inspection Window, Copper, Size (Inches): 4.32 L in, Finish: Tin-Plated, Wire Size: 500 kcmil, Die Color: Pink