Burndy YA8CL2TC1090 2-Hole Standard Barrel Flex Conductor With Inspection Window | Graybar Store
Burndy - 2-Hole Standard Barrel Flex Conductor With Inspection Window - YA8CL2TC1090
+ / - Hover over image to Zoom
Other Views

    2-Hole Standard Barrel Flex Conductor With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA8CL2TC1090
    SKU: 90086277
    $4.55
    Checking Pricing
         
    Wire Size:8 AWG
    Size (Inches):1.37 L
    Stud Size (Inches):10 AWG
    Die Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA8CL2TC1090
    • Die Color Red
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 1.37 L
    • Stud Size (Inches) 10 AWG
    • Wire Size 8 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Standard Barrel Flex Conductor With Inspection Window, Copper, Size (Inches): 1.37 L in, Finish: Electro Tin-Plated, Wire Size: 8 AWG, Die Color: Red