Thomas and Betts AB 206EG 2-Hole Splice Plate | Graybar Store
Thomas and Betts - 2-Hole Splice Plate - AB 206EG
+ / - Hover over image to Zoom
Other Views

    2-Hole Splice Plate

    Manufacturer: Thomas and Betts
    Manufacturer #: AB 206EG
    SKU: 97193464
    $5.64
    Checking Pricing
         
    Brand or Series:200; Superstrut
    Material:97193464
    Hole Diameter (Inches):9/16
    Length:3-1/2 in.
    No. of Holes:2
    Weight:34 per 100 Pieces lb
    Width (Inches):1-5/8
    Color / Finish:Silver; SilverGalv
    Depth:1/4 in
    Dimensions:1-5/8 W x 1/4 D x 3-1/2 L in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB 206EG
    • Dimensions 1-5/8 W x 1/4 D x 3-1/2 L in
    • Type Fitting Plate
    • Brand or Series 200; Superstrut
    • Color / Finish Silver; SilverGalv
    • Depth 1/4 in
    • Hole Diameter (Inches) 9/16
    • Length 3-1/2 in.
    Product Overview:
    Superstrut® 200 2-Hole Splice Plate, Silver; SilverGalv, Weight: 34 per 100 Pieces lb, Dimensions: 1-5/8 W x 1/4 D x 3-1/2 L in, Steel, Hole Diameter (Inches): 9/16 in
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Knockouts on Wireway Sides; Open Top Assembly; With or Without Knockouts