B-Line (Eaton) B129HDG 2-Hole Splice Plate | Graybar Store
B-Line (Eaton) - 2-Hole Splice Plate - B129HDG
+ / - Hover over image to Zoom
Other Views

    2-Hole Splice Plate

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B129HDG
    SKU: 25169691
    $13.51
    Checking Pricing
         
    No. of Holes:2
    Weight:37 lb
    Brand or Series:B-Line; Eaton
    Length:3-1/2 in.
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B129HDG
    • Type Splice Plate
    • Brand or Series B-Line; Eaton
    • Length 3-1/2 in.
    • Material Finish Hot Dipped Galvanized
    Product Overview:
    Eaton® B-Line 2-Hole Splice Plate, Hot Dipped Galvanized, Weight: 37 lb