Burndy YA2CL2NT14E1 2-Hole Narrow Tongue Standard Barrel Compression Code Conductor With Inspection Window | Graybar Store
Burndy - 2-Hole Narrow Tongue Standard Barrel Compression Code Conductor With Inspection Window - YA2CL2NT14E1
+ / - Hover over image to Zoom
Other Views

    2-Hole Narrow Tongue Standard Barrel Compression Code Conductor With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA2CL2NT14E1
    SKU: 96028028
    $9.91
    Checking Pricing
         
    Wire Size:2 AWG
    Size (Inches):2.84 L
    Stud Hole Spacing:1 in.
    Stud Size (Inches):1/4
    Die Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA2CL2NT14E1
    • Die Color Brown
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 2.84 L
    • Stud Hole Spacing 1 in.
    • Stud Size (Inches) 1/4
    • Wire Size 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 2-Hole Narrow Tongue Standard Barrel Compression Code Conductor With Inspection Window, Copper, Size (Inches): 2.84 L in, Finish: Electro Tin-Plated, Wire Size: 2 AWG, Die Color: Brown