Burndy YA36A3N131TD12E 2-Hole Narrow Tongue Compression Terminal With Inspection Window | Graybar Store
Burndy - 2-Hole Narrow Tongue Compression Terminal With Inspection Window - YA36A3N131TD12E
+ / - Hover over image to Zoom
Other Views

    2-Hole Narrow Tongue Compression Terminal With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA36A3N131TD12E
    SKU: 22053139
    $43.49
    Checking Pricing
         
    Wire Size:600 kcmil
    Size (Inches):5.71 L
    Stud Size (Inches):1/2
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA36A3N131TD12E
    • Die Color Pink
    • Finish Electro Tin Plated
    • Materials Aluminum
    • Size (Inches) 5.71 L
    • Stud Size (Inches) 1/2
    • Wire Size 600 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Hole Narrow Tongue Compression Terminal With Inspection Window, Aluminum, Size (Inches): 5.71 L in, Finish: Electro Tin-Plated, Wire Size: 600 kcmil, Die Color: Pink