Burndy YA34A3N131T12E 2-Hole Narrow Tongue Compression Terminal | Graybar Store
Burndy - 2-Hole Narrow Tongue Compression Terminal - YA34A3N131T12E
+ / - Hover over image to Zoom
Other Views

    2-Hole Narrow Tongue Compression Terminal

    Manufacturer: Burndy
    Manufacturer #: YA34A3N131T12E
    SKU: 22053137
    $38.34
    Checking Pricing
         
    Wire Size:500 (Aluminum) kcmil, 500 (Copper) kcmil
    Size (Inches):5.71 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA34A3N131T12E
    • Die Color Pink
    • Finish Electro Tin Plated
    • Materials Aluminum
    • Size (Inches) 5.71 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 500 (Aluminum) kcmil, 500 (Copper) kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Hole Narrow Tongue Compression Terminal, Aluminum, Size (Inches): 5.71 L in, Finish: Electro Tin-Plated, Wire Size: 500 (Aluminum) kcmil; 500 (Copper) kcmil, Die Color: Pink