B-Line (Eaton) SB47802 2-Hole Mechanical Lug | Graybar Store
B-Line (Eaton) - 2-Hole Mechanical Lug - SB47802
+ / - Hover over image to Zoom
Other Views

    2-Hole Mechanical Lug

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB47802
    SKU: 94039416
    $45.49
    Checking Pricing
         
    Material:Copper Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB47802
    • Type Two-Hole Mechanical Lug
    • Width 0.5 in.
    • Material Copper Alloy
    Product Overview:
    Eaton® B-Line 2-Hole Mechanical Lug, Copper Alloy
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws