Thomas and Betts 32011 2-Hole Lug | Graybar Store
Thomas and Betts - 2-Hole Lug - 32011
+ / - Hover over image to Zoom
Other Views

    2-Hole Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 32011
    SKU: 88264089
    $165.63
    Checking Pricing
         
    Wire Size:2/0 to 4/0 AWG
    Use With:Copper Code Conductors (600 V)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 32011
    • Materials Copper
    • Wire Size 2/0 to 4/0 AWG
    • Use With Copper Code Conductors (600 V)
    • Country of Origin MX - Mexico
    Product Overview:
    Locktite® 2-Hole Lug, Copper, Wire Size: 2/0 to 4/0 AWG