Thomas and Betts 32009 2-Hole Lug | Graybar Store
Thomas and Betts - 2-Hole Lug - 32009
+ / - Hover over image to Zoom
Other Views

    2-Hole Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 32009
    SKU: 88264085
    $72.91
    Checking Pricing
         
    Wire Size:1 to 2/0 AWG
    Use With:Copper Code Conductors (600 V)
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 32009
    • Materials Copper
    • Stud Size (Inches) 3/8
    • Wire Size 1 to 2/0 AWG
    • Use With Copper Code Conductors (600 V)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Locktite® 2-Hole Lug, Copper, Wire Size: 1 to 2/0 AWG, Stud Size (Inches): 3/8 in