Thomas and Betts 32007 2-Hole Lug | Graybar Store
Thomas and Betts - 2-Hole Lug - 32007
+ / - Hover over image to Zoom
Other Views

    2-Hole Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 32007
    SKU: 88264082
    $35.71
    Checking Pricing
         
    Wire Size:4 to 1 AWG
    Use With:Copper Code Conductors (600 V)
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 32007
    • Materials Copper
    • Stud Size (Inches) 1/4
    • Wire Size 4 to 1 AWG
    Product Overview:
    Locktite® 2-Hole Lug, Copper, Wire Size: 4 to 1 AWG, Stud Size (Inches): 1/4 in