Panduit LCCF500-12-6 2-Hole Long Flared Barrel Lug | Graybar Store
Panduit - 2-Hole Long Flared Barrel Lug - LCCF500-12-6
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Flared Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LCCF500-12-6
    SKU: 99493908
    $51.49
    Checking Pricing
         
    Stud Size (Inches):1/2
    Wire Size:500 kcmil
    Size (Inches):7.04 L
    Stud Hole Spacing:1-3/4 in.
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCCF500-12-6
    • Die Color Pink
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 7.04 L
    • Stud Hole Spacing 1-3/4 in.
    Product Overview:
    LCCF 2-Hole Long Flared Barrel Lug, Copper, Size (Inches): 7.04 L in, Finish: Tin-Plated, Wire Size: 500 kcmil, Die Color: Pink