Panduit LCCF400-12-6 2-Hole Long Flared Barrel Lug | Graybar Store
Panduit - 2-Hole Long Flared Barrel Lug - LCCF400-12-6
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Flared Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LCCF400-12-6
    SKU: 99493203
    $49.50
    Checking Pricing
         
    Stud Size (Inches):1/2
    Wire Size:400 kcmil
    Size (Inches):6.63 L
    Stud Hole Spacing:1-3/4 in.
    Die Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCCF400-12-6
    • Die Color Brown
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 6.63 L
    • Stud Hole Spacing 1-3/4 in.
    Product Overview:
    LCCF 2-Hole Long Flared Barrel Lug, Copper, Size (Inches): 6.63 L in, Finish: Tin-Plated, Wire Size: 400 kcmil, Die Color: Brown