Burndy YAZ2C2TC38SL 2-Hole Long Barrel Slotted Lug With Inspection Window | Graybar Store
Burndy - 2-Hole Long Barrel Slotted Lug With Inspection Window - YAZ2C2TC38SL
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Slotted Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ2C2TC38SL
    SKU: 25407882
    $14.04
    Checking Pricing
         
    Wire Size:2 AWG
    Size (Inches):3.41 L
    Stud Hole Spacing:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ2C2TC38SL
    • Size (Inches) 3.41 L
    • Stud Hole Spacing 3/8 in.
    • Wire Size 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 2-Hole Long Barrel Slotted Lug With Inspection Window, Size (Inches): 3.41 L in, Wire Size: 2 AWG