Panduit LCC2/0-14AW-X 2-Hole Long Barrel Lug With Window | Graybar Store
Panduit - 2-Hole Long Barrel Lug With Window - LCC2/0-14AW-X
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug With Window

    Manufacturer: Panduit
    Manufacturer #: LCC2/0-14AW-X
    SKU: 25118390
    $8.40
    Checking Pricing
         
    Wire Size:2/0 AWG
    Stud Size (Inches):1/4
    Stud Hole Spacing:0.63 in.
    Size (Inches):3.23 L
    Die Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC2/0-14AW-X
    • Die Color Black
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 3.23 L
    • Stud Hole Spacing 0.63 in.
    Product Overview:
    LCC 2-Hole Long Barrel Lug With Window, Copper, Size (Inches): 3.23 L in, Finish: Tin-Plated, Wire Size: 2/0 AWG, Die Color: Black