Thomas and Betts 54866BEPH 2-Hole Long Barrel Lug With Peep Hole | Graybar Store
Thomas and Betts - 2-Hole Long Barrel Lug With Peep Hole - 54866BEPH
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug With Peep Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 54866BEPH
    SKU: 99506917
    $455.81
    Checking Pricing
         
    Wire Size:4/0 AWG
    Size (Inches):4.7 L
    Stud Size (Inches):1/2
    Die Color:Purple
    Stud Hole Spacing:1-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54866BEPH
    • Die Color Purple
    • Finish Tin Plated
    • Materials High-Conductivity Wrought Copper
    • Size (Inches) 4.7 L
    • Stud Hole Spacing 1-3/4 in.
    Product Overview:
    Blackburn® 2-Hole Long Barrel Lug With Peep Hole, Copper, Size (Inches): 4.7 L in, Finish: Tin-Plated, Wire Size: 4/0 AWG, Die Color: Purple