Thomas and Betts 256-30695-1161PH 2-Hole Long Barrel Lug With Peep Hole | Graybar Store
Thomas and Betts - 2-Hole Long Barrel Lug With Peep Hole - 256-30695-1161PH
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug With Peep Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 256-30695-1161PH
    SKU: 22004767
    $27.17
    Checking Pricing
         
    Wire Size:1 AWG
    Stud Hole Spacing:1 in.
    Stud Size (Inches):3/8
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 256-30695-1161PH
    • Die Color Green
    • Finish Tin Plated
    • Materials Copper
    • Stud Hole Spacing 1 in.
    Product Overview:
    Color-Keyed® 2-Hole Long Barrel Lug With Peep Hole, Copper, Finish: Electro Tin-Plated, Wire Size: 1 AWG, Die Color: Green