Panduit LCC1-38DW-E 2-Hole Long Barrel Lug With Inspection Window | Graybar Store
Panduit - 2-Hole Long Barrel Lug With Inspection Window - LCC1-38DW-E
+ / - Hover over image to Zoom
Other Views

    2-Hole Long Barrel Lug With Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCC1-38DW-E
    SKU: 25118364
    $7.96
    Checking Pricing
         
    Wire Size:1 AWG
    Stud Size (Inches):3/8
    Stud Hole Spacing:1 in.
    Size (Inches):3.46 L
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCC1-38DW-E
    • Die Color Green
    • Finish Tin-Plated
    • Materials Copper
    • Size (Inches) 3.46 L
    Product Overview:
    LCC 2-Hole Long Barrel Lug With Inspection Window, Copper, Size (Inches): 3.46 L in, Finish: Tin-Plated, Wire Size: 1 AWG, Die Color: Green